Shop All Pipe Insulation
Johns Manville
5" x 3 ft. Pipe Insulation, 1/2" Wall
Mfr # 693681
Zoro # G1994207
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 5"
- Material Fiberglass
- Insulation Body Material Fiberglass
- Standards ASTM C1136, ASTM C547 Type 1, ASTM C585, ASTM C795, MEA Compliant, Mil-I-24244C, NRC 1.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 693681
- Zoro # G1994207
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 5" |
Fits Pipe Size - Pipe Insulation | 5 in |
Insulation Length | 3 ft |
Fits Pipe Size | 5 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 5 41/64 in, Wall Thickness 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Facing Material ASJ Facing, Color White, R Value 2.2, Form Tube, For Copper Tube Size 5 in, For Pipe Size 5 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components 3/8 Pivot Door 71.5X58.00 (27617-10L-BNK)
- ZORO SELECT 1" x 3/4" FNPT Galvanized Reducer (5P934)
- ZURN Dial, TG1, Plate for Shower Valve (T7000)
- WEATHERHEAD Truck Valve, 1/2 In MNPT x FNPT (7508)
- JOHNS MANVILLE 5" x 3 ft. Pipe Insulation, 1-1/2" Wall (693682)
- JOHNS MANVILLE 5" x 3 ft. Pipe Insulation, 1" Wall (690466)
- JOHNS MANVILLE 5" x 3 ft. Pipe Insulation, 2" Wall (693683)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (693663)
- JOHNS MANVILLE 1-1/4" x 3 ft. Pipe Insulation, 1-1/2" Wall (690453)
- JOHNS MANVILLE 3/4" x 3 ft. Pipe Insulation, 1-1/2" Wall (693656)
- TECHLITE INSULATION 1-1/4" x 4 ft. Pipe Insulation, 1" Wall (0079-0125IP100-PF-0000-00)
- Johns Manville Pipe Insulation