Shop All Pipe Insulation
Johns Manville
5" x 3 ft. Pipe Insulation, 1" Wall
Mfr # 41460
Zoro # G8643056
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 in
- Length 3 ft.
- For Iron Pipe Size 5"
- Material Mineral Wool
- Insulation Approx. R Value 4.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 41460
- Zoro # G8643056
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 5" |
Insulation Length | 3 ft |
Fits Pipe Size - Pipe Insulation | 5 in |
Fits Pipe Size | 5 in |
Description
Pipe Insulation, Insulation Material Mineral Wool, Installation Style Slit, Inside Diameter 6 5/8 in, Wall Thickness 1 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Jacket Material Unfaced, Color Tan, R Value 4.4, Form Tube, For Copper Tube Size 5 1/2 in, For Pipe Size 5 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Split Ring Hanger, 1/2 In, 180 lb Max Load (4560050CP)
- ZURN Faucet Handles, 2-1/2", Brass, PR (G60501)
- ZORO SELECT 3" MNPT x 6" TBE Polypropylene Pipe Nipple Sch 80 (NIP300-6)
- JANDORF PULL CHAIN NICKEL PK/1 (60323)
- JOHNS MANVILLE 3" x 3 ft. Pipe Insulation, 1" Wall (693671)
- JOHNS MANVILLE 2" x 3 ft. Pipe Insulation, 1" Wall (693666)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 2" Wall (693660)
- JOHNS MANVILLE 3-1/2" x 3 ft. Pipe Insulation, 1" Wall (690465)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 1/2" Wall (693658)
- JOHNS MANVILLE 2" x 3 ft. Pipe Insulation, 1/2" Wall (693665)
- BRISKHEAT 1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL158)
- Johns Manville Pipe Insulation