Shop All Pipe Fitting Insulation
Johns Manville
5-1/8" Max. O.D. PVC Insulated Fitting Cover
Mfr # 29920
Zoro # G3624397
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Tee
- Fits Max. O.D. 5 1/8 in
- Approx. R Value 3.5
- Jacket Material PVC
- Insulation Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 29920
- Zoro # G3624397
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
For Maximum Outside Diameter | 5 1/8 in |
Details
Item | Insulated Fitting Cover |
Fitting Type | Tee |
Fits Max. O.D. | 5 1/8 in |
Approx. R Value | 3.5 |
Jacket Material | PVC |
Insulation Material | Fiberglass |
Color | White |
Standards | ASTM D1784, ASTM D257, ASTM D3679, ASTM D638, ASTM D790, ASTM D792, ASTM E136, ASTM E84, BOCA, ICBO, SBCCI, USDA |
Temp. Range | -32 Degrees to 150 Degrees F |
Includes | Insert |
For Fitting Type | Tee |
Insulation Insert Material | Fiberglass |
For Piping System | Chilled Water, Hot Water, Industrial Process, Institutional Application, Steam |
Includes Insulation Insert | Yes |
Market | Commercial, Industrial |
For Location | Indoor, Outdoor |
Description
Insulated Fitting Cover, For Fitting Type Tee, For Maximum Outside Diameter 5 1/8 in, Color White, Cover Material PVC Jacket, Minimum Operating Temperature -32 Degrees F, Maximum Operating Temperature 150 Degrees F, Insulation Insert Material Fiberglass, Includes Insulation Insert Yes, Standards ASTM D1784, ASTM D257, ASTM D3679, ASTM D638, ASTM D790, ASTM D792, ASTM E136, ASTM E84, BOCA, ICBO, SBCCI, USDA, Installation Method Tacks/Tape, For Location Indoor, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K TEE PEX 1/2X1/2X3/4"" 2PK (UP408A5)
- ZORO SELECT Water Heater Platform, Ceiling Mount (30-SWHP-M)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 6mm x 1/8" Male BSPT (R) (PC06-01)
- SCRUBBING BUBBLES Rainshower Scent Bathroom Cleaner 20 oz Foam (71367)
- JOHNS MANVILLE 3-5/8" Max. O.D. PVC Insulated Fitting Cover (29900)
- JOHNS MANVILLE 6-1/8" Max. O.D. PVC Insulated Fitting Cover (29505)
- JOHNS MANVILLE 4-1/2" Max. O.D. PVC Insulated Fitting Cover (29490)
- JOHNS MANVILLE 1-1/2" Max. O.D. PVC Insulated Fitting Cover (556410)
- JOHNS MANVILLE 6-5/8" Max. O.D. PVC Insulated Fitting Cover (29510)
- JOHNS MANVILLE 2" Max. O.D. PVC Insulated Fitting Cover (547827)
- K-FLEX USA 2" x 1/2" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100200)
- Johns Manville Pipe Fitting Insulation