Shop All Pipe Fitting Insulation
Johns Manville
5-1/2" Mineral Wool Elbow Pipe Fitting Insulation, 2" Wall
Mfr # 592085
Zoro # G8643433
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Fits Pipe Size - Pipe Insulation 5 in
- Material Mineral Wool
- Approx. R Value 8.7
- Wall Thickness - Insulation 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 592085
- Zoro # G8643433
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 5 in |
For Iron Pipe Size | 5" |
Fits Pipe Size | 5 in |
Description
Pipe Fitting Insulation, Insulation Material Mineral Wool, Installation Style Unslit, Inside Diameter 5 1/2 in, Wall Thickness 2 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,200 Degrees F, R Value 8.7, Color Green, For Pipe Size 5 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Crue Single-Handle Bar Sink Faucet (22975-VS)
- MOEN Univ Sspry Cp (179108)
- ZORO SELECT 3/4" FNPT 316 SS Threaded Union (2UA40)
- DIXON Cam and Groove Coupling, 4", 316 SS (RB400EZ)
- JOHNS MANVILLE 2" Max. O.D. PVC Insulated Fitting Cover (29865)
- JOHNS MANVILLE 5-1/8" Max. O.D. PVC Insulated Fitting Cover (32805)
- JOHNS MANVILLE 3-5/8" Max. O.D. PVC Insulated Fitting Cover (29480)
- JOHNS MANVILLE 8-5/8" Max. O.D. PVC Insulated Fitting Cover (29955)
- JOHNS MANVILLE 3-1/4" Max. O.D. PVC Insulated Fitting Cover (32785)
- JOHNS MANVILLE 2-1/2" Max. O.D. PVC Insulated Fitting Cover (539994)
- ZORO SELECT 3" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL318)
- Johns Manville Pipe & Tubing Insulation