Shop All Pipe Insulation
Johns Manville
4-1/2" x 3 ft. Pipe Insulation, 1/2" Wall
Mfr # 693677
Zoro # G1994240
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 4-1/2"
- Material Fiberglass
- Approx. K Value 0.23
- Insulation Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 693677
- Zoro # G1994240
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 4-1/2" |
Insulation Length | 3 ft |
Fits Pipe Size - Pipe Insulation | 4 1/2 in |
Fits Pipe Size | 4 1/2 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 5 in, Wall Thickness 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Jacket Material ASJ Facing, Color White, R Value 2.2, Form Tube, For Copper Tube Size 4 1/2 in, For Pipe Size 4 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Nipple, Polypropylene, 3" x 2", Schedule 80, 300 psi Max Pressure (RN300-200)
- KISSLER Toilet Supply Line, 3/8x7/8, 12in.L (88-2908)
- TRUESEAL Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, PVDF, Black (FB6MC4-HBLK)
- CHICAGO FAUCET Button, Gas, Plastic, For Use With 204-4-Arm Handles (216-328JKNF)
- JOHNS MANVILLE 4-1/2" x 3 ft. Pipe Insulation, 1" Wall (693678)
- JOHNS MANVILLE 4-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (693679)
- JOHNS MANVILLE 2-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (690455)
- JOHNS MANVILLE 3/4" x 3 ft. Pipe Insulation, 2" Wall (693657)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 1" Wall (692378)
- JOHNS MANVILLE 3-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (693673)
- ARMAFLEX 1/2 In. Wall Self-Sealing Rubber Pipe Insulation Wrap, 7/8 In. ID x 6 Ft. (IPRST07812)
- Johns Manville Pipe & Tubing Insulation