Shop All Pipe Insulation
Johns Manville
3/8" x 3 ft. Pipe Insulation, 1/2" Wall
Mfr # 693685
Zoro # G1994128
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2 in
- Length 3 ft.
- For Iron Pipe Size 3/8"
- Material Fiberglass
- Wall Thickness - Insulation 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johns Manville
- MFR # 693685
- Zoro # G1994128
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 3/8" |
Insulation Length | 3 ft |
Fits Tube Size | 5/8 in |
Fits Pipe Size - Pipe Insulation | 3/8 in |
Fits Pipe Size | 3/8 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 5/8 in, Wall Thickness 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Facing Material ASJ Facing, Color White, R Value 2.2, Form Tube, For Copper Tube Size 5/8 in, For Pipe Size 3/8 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Single Banjo, 1/4 in Tube Size, Nylon, Black, 10 PK (3118 56 20)
- APOLLO VALVES Fitting Pex 3/4 Inch Tee Brass (APXT34)
- SSI 2" Wafer Flange Cast Iron Silent Check Valve (0200-125WCITM-T)
- POWERS Checkstop Kit (900-050)
- JOHNS MANVILLE 5" x 3 ft. Pipe Insulation, 1" Wall (690466)
- JOHNS MANVILLE 4" x 3 ft. Pipe Insulation, 2" Wall (690460)
- JOHNS MANVILLE 2-1/8" x 3 ft. Pipe Insulation, 1-1/2" Wall (690454)
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 2" Wall (690461)
- JOHNS MANVILLE 8" x 3 ft. Pipe Insulation, 2" Wall (41635)
- JOHNS MANVILLE 2-1/2" x 3 ft. Pipe Insulation, 2" Wall (692377)
- AEROCEL Self-Seal Insulation, Rubber, 5/8" x 1" Wall (762-AC5810SSPT)
- Johns Manville Pipe Insulation