Shop All Pipe Insulation
Johns Manville
3/8" x 3 ft. Pipe Insulation, 1" Wall
Mfr # 692379
Zoro # G1994119
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 in
- Length 3 ft.
- For Iron Pipe Size 3/8"
- Material Fiberglass
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johns Manville
- MFR # 692379
- Zoro # G1994119
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 3/8" |
Insulation Length | 3 ft |
Fits Tube Size | 5/8 in |
Fits Pipe Size - Pipe Insulation | 3/8 in |
Fits Pipe Size | 3/8 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 5/8 in, Wall Thickness 1 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Facing Material ASJ Facing, Color White, R Value 4.35, Form Tube, For Copper Tube Size 5/8 in, For Pipe Size 3/8 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Elbow, 90 deg, 1", 125, Brz Nl (4385001910)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (605L)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 150 (5P467)
- DELTA 22 (RP100737)
- JOHNS MANVILLE 4" x 3 ft. Pipe Insulation, 1" Wall (690448)
- JOHNS MANVILLE 1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (690452)
- JOHNS MANVILLE 5" x 3 ft. Pipe Insulation, 2" Wall (693683)
- JOHNS MANVILLE 3/4" x 3 ft. Pipe Insulation, 1/2" Wall (690442)
- JOHNS MANVILLE 1/2" x 3 ft. Pipe Insulation, 1/2" Wall (690441)
- JOHNS MANVILLE 10" x 3 ft. Pipe Insulation, 2" Wall (41645)
- ARMAFLEX 1/2 In. Wall Self-Sealing Rubber Pipe Insulation Wrap, 7/8 In. ID x 6 Ft. (IPRST07812)
- Johns Manville Pipe Insulation