Shop All Pipe Insulation
Johns Manville
3/4" x 3 ft. Pipe Insulation, 2" Wall
Mfr # 693657
Zoro # G1994575
original price:
$43.99
5% off
new price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 3/4"
- Material Fiberglass
- Fits Pipe Size - Pipe Insulation 3/4 in
- Insulation Body Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 693657
- Zoro # G1994575
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 3/4" |
Fits Pipe Size - Pipe Insulation | 3/4 in |
Fits Tube Size | 1 1/8 in |
Insulation Length | 3 ft |
Fits Pipe Size | 3/4 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 1 9/64 in, Wall Thickness 2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Facing Material ASJ Facing, Color White, R Value 8.7, Form Tube, For Copper Tube Size 1 1/8 in, For Pipe Size 3/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 3/4" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P570)
- HYDRA-ZORB Insulation Clamp, 1/4" OD x 1" Wall, 7-Series for Elastomeric (728025)
- KISSLER Brass Drinking Filler, Includes Bubbler Assembly (67-0200)
- HASTINGS HOME Hastings Home Bamboo Shower Seat, Bench and Shelf (432322OJG)
- JOHNS MANVILLE 3/4" x 3 ft. Pipe Insulation, 1-1/2" Wall (693656)
- JOHNS MANVILLE 3/4" x 3 ft. Pipe Insulation, 1/2" Wall (690442)
- JOHNS MANVILLE 3/4" x 3 ft. Pipe Insulation, 1" Wall (690445)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 2" Wall (693664)
- JOHNS MANVILLE 3" x 3 ft. Pipe Insulation, 1" Wall (693671)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 1" Wall (690446)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 1" Wall (692378)
- Johns Manville Pipe & Tubing Insulation