Shop All Pipe Insulation
Johns Manville
3/4" x 3 ft. Pipe Insulation, 1/2" Wall
Mfr # 690442
Zoro # G1994609
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 3/4"
- Material Fiberglass
- Wall Thickness - Insulation 1/2 in
- For Tube O.D. 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 690442
- Zoro # G1994609
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 3/4" |
Insulation Length | 3 ft |
Fits Pipe Size - Pipe Insulation | 3/4 in |
Fits Tube Size | 1 1/8 in |
Fits Pipe Size | 3/4 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 1 9/64 in, Wall Thickness 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Facing Material ASJ Facing, Color White, R Value 2.2, Form Tube, For Copper Tube Size 1 1/8 in, For Pipe Size 3/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Air x Spring Valve, PVC, 3/4", Fkm, Npt (ABVS075VT-PV)
- ZURN Water Pressure Reducing Valve (112-600XLHR)
- PARKER Push-to-Connect Straight Union, 3/8 in Tube Size, Nylon, White, 10 PK (6306 60 00WP2)
- ADS ADVANCED DRAINAGE SYSTEMS Tee 4In Snap (421)
- JOHNS MANVILLE 3/4" x 3 ft. Pipe Insulation, 1-1/2" Wall (693656)
- JOHNS MANVILLE 3/4" x 3 ft. Pipe Insulation, 1" Wall (690445)
- JOHNS MANVILLE 3/4" x 3 ft. Pipe Insulation, 2" Wall (693657)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 1" Wall (690446)
- JOHNS MANVILLE 3" x 3 ft. Pipe Insulation, 1" Wall (693671)
- JOHNS MANVILLE 4-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (693679)
- KNAUF INSULATION 2-5/8" Id X 2" Knauf Earthwool Fg Pipe Asj+-Ssl 42/B (5001347)
- Johns Manville Pipe Insulation