Shop All Pipe Insulation
Johns Manville
3/4" x 3 ft. Pipe Insulation, 1-1/2" Wall
Mfr # 693656
Zoro # G1994581
original price:
$28.25
10% off
new price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 3/4"
- Material Fiberglass
- Insulation Approx. K Value 0.23
- Temp. Range 0 Degrees to 850 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 693656
- Zoro # G1994581
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 3/4" |
Fits Tube Size | 1 1/8 in |
Insulation Length | 3 ft |
Fits Pipe Size - Pipe Insulation | 3/4 in |
Fits Pipe Size | 3/4 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 1 9/64 in, Wall Thickness 1 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Facing Material ASJ Facing, Color White, R Value 6.5, Form Tube, For Copper Tube Size 1 1/8 in, For Pipe Size 3/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Spring, Valve (269-578GR)
- KOHLER Parallel Towel Arm (23526-2MB)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100348)
- AMERICAN STANDARD Deck Plate, 4" Size (775P400.002)
- JOHNS MANVILLE 3/4" x 3 ft. Pipe Insulation, 2" Wall (693657)
- JOHNS MANVILLE 3/4" x 3 ft. Pipe Insulation, 1/2" Wall (690442)
- JOHNS MANVILLE 3/4" x 3 ft. Pipe Insulation, 1" Wall (690445)
- JOHNS MANVILLE 1/2" x 3 ft. Pipe Insulation, 2" Wall (690458)
- JOHNS MANVILLE 1/2" x 3 ft. Pipe Insulation, 1" Wall (690444)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (693662)
- ARMACELL 2" x 6 ft. Pipe Insulation, 3/8" Wall (DGT20038S)
- Johns Manville Pipe & Tubing Insulation