Shop All Vent and Duct Insulation
Johns Manville
3/4 in x 48 in x 96 in Calcium Silicate High Temperature Insulation
Mfr # 684701
Zoro # G9828147
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$849.99
Free 30-Day Returns
Key Features
- Density 55 lb/cu ft
- Thickness 3/4 in
- Temp. Range 0 Degrees F to 1700 Degrees F
- Color White
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johns Manville
- MFR # 684701
- Zoro # G9828147
- Country of Origin United States
- Category Vent and Duct Insulation
Dimensions
Length | 48 in |
Width | 96 in |
Details
Density | 55 lb/cu ft |
Thickness | 3/4 in |
Temp. Range | 0 Degrees F to 1700 Degrees F |
Item | High Temperature Insulation |
Color | White |
Approx. R Value | 0.77 |
Standards | ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL1479, UL1709, UL263 |
Moisture Absorption | Minimal |
Strength | Extra Strong |
Material | Calcium Silicate |
Facing Material | Unfaced |
R Value | 0.77 |
Foam Cell Type | Closed |
Water Vapor Absorption | Minimal |
Description
High Temperature Insulation, Density 55 lb/cu ft, Facing Material Unfaced, Flexibility Not Applicable, Foam Cell Type Closed, Form Board, Insulation Color White, Insulation Material Calcium Silicate, Maximum Operating Temperature 1,700 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Length 4 ft, Overall Width 8 ft, R Value 0.77, Thickness 3/4 in, Standards ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL 1479, UL 1709, UL 263, Water Vapor Absorption Minimal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Power Cord (3980003100)
- AIR HANDLER 20x24x2 Synthetic Pleated Air Filter, MERV 11 (2DYD3)
- AIR HANDLER 24x24x4 Synthetic Pleated Air Filter, MERV 11 (2DYJ1)
- SIEMENS Temperature/Humidity Sensor, BACnet, RJ11 (QFA32SS.EWSN)
- JOHNS MANVILLE Duct Insulation, 1-1/2" x 24" x 48" (17760)
- JOHNS MANVILLE 1 in x 48 in x 48 in Calcium Silicate High Temperature Insulation, 40 (638331)
- JOHNS MANVILLE 1/2 in x 48 in x 96 in Calcium Silicate High Temperature Insulation (638322)
- JOHNS MANVILLE 1/2 in x 48 in x 48 in Calcium Silicate High Temperature Insulation (638330)
- JOHNS MANVILLE 1 in x 12 in x 12 in Calcium Silicate High Temperature Insulation, 40 (676057)
- JOHNS MANVILLE 1/2 in x 24 in x 48 in Calcium Silicate High Temperature Insulation (638324)
- INTEGRA MILTEX Selkirk Corporation JSC6SC-1 6 Inch Superpro Storm Collar Galvalume (77656)
- Johns Manville Vent and Duct Insulation