Shop All Vent and Duct Insulation
Johns Manville
3/4 in x 12 in x 12 in Calcium Silicate High Temperature Insulation
Mfr # 684698
Zoro # G8641455
product price: $50.25
/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density 55 lb/cu ft
- Thickness 3/4 in
- Color White
- Moisture Absorption Minimal
- Strength Extra Strong
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 684698
- Zoro # G8641455
- Country of Origin United States
- Category Vent and Duct Insulation
Dimensions
Width | 12 in |
Length | 12 in |
Details
Density | 55 lb/cu ft |
Thickness | 3/4 in |
Color | White |
Item | High Temperature Insulation |
Moisture Absorption | Minimal |
Strength | Extra Strong |
Approx. R Value | 0.77 |
Material | Calcium Silicate |
Temp. Range | 0 Degrees F to 1700 Degrees F |
Standards | ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL1479, UL1709, UL263 |
Foam Cell Type | Closed |
Facing Material | Unfaced |
R Value | 0.77 |
Water Vapor Absorption | Minimal |
Description
High Temperature Insulation, Density 55 lb/cu ft, Facing Material Unfaced, Flexibility Not Applicable, Foam Cell Type Closed, Form Board, Insulation Color White, Insulation Material Calcium Silicate, Maximum Operating Temperature 1,700 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Length 12 in, Overall Width 12 in, R Value 0.77, Thickness 3/4 in, Standards ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL 1479, UL 1709, UL 263, Water Vapor Absorption Minimal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Immersion Well, 1/2 In NPT (WEL14A-602R)
- SUPCO Fan Relay, 120VAC, NO/NC (90382)
- MODERN FORMS Zephyr 3-Blade Smart Ceiling Fan 52in Matte Black with 3000K LED Light Kit and Remote Control (FR-W2003-52L)
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 8 (2EKD3)
- JOHNS MANVILLE 1 in x 48 in x 48 in Calcium Silicate High Temperature Insulation, 40 (638331)
- JOHNS MANVILLE 1/2 in x 24 in x 48 in Calcium Silicate High Temperature Insulation (638324)
- JOHNS MANVILLE Duct Insulation, 2" x 24" x 48" (17745)
- JOHNS MANVILLE 1/2 in x 12 in x 12 in Calcium Silicate High Temperature Insulation (676058)
- JOHNS MANVILLE Duct Insulation, 2" x 24" x 48" (17650)
- JOHNS MANVILLE Duct Insulation, 2" x 24" x 48" (17595)
- ITW 1 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (47230)
- Johns Manville Vent and Duct Insulation