Shop All Pipe Insulation
Johns Manville
3" x 3 ft. Pipe Insulation, 2" Wall
Mfr # 692259
Zoro # G1994338
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 3"
- Material Fiberglass
- Color White
- Wall Thickness - Insulation 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 692259
- Zoro # G1994338
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 3" |
Fits Pipe Size - Pipe Insulation | 3 in |
Insulation Length | 3 ft |
Fits Pipe Size | 3 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 3 17/32 in, Wall Thickness 2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Facing Material ASJ Facing, Color White, R Value 8.7, Form Tube, For Copper Tube Size 3 in, For Pipe Size 3 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.037.0184)
- ZORO SELECT 1/2" MBSPT x MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (463-030BSNP)
- BRADLEY Multi-Fount Mega Orifice Repair Kit (S65-116)
- THRIFCO PLUMBING 1/2 Inch FIP x 1/2 Inch MIP Brass Hex Bushing Adapter (9319048)
- JOHNS MANVILLE 3" x 3 ft. Pipe Insulation, 1" Wall (693671)
- JOHNS MANVILLE 3" x 3 ft. Pipe Insulation, 1/2" Wall (693670)
- JOHNS MANVILLE 3" x 3 ft. Pipe Insulation, 1-1/2" Wall (690457)
- JOHNS MANVILLE 3/4" x 3 ft. Pipe Insulation, 1" Wall (690445)
- JOHNS MANVILLE 4-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (693677)
- JOHNS MANVILLE 8" x 3 ft. Pipe Insulation, 2" Wall (41635)
- OWENS CORNING 3-1/8" x 3 ft. Pipe Insulation, 2" Wall (722635)
- Johns Manville Pipe & Tubing Insulation