Shop All Pipe Insulation
Johns Manville
3" x 3 ft. Pipe Insulation, 2" Wall
Mfr # 41610
Zoro # G8643241
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 2 in
- Length 3 ft.
- For Iron Pipe Size 3"
- Material Mineral Wool
- Temp. Range 0 Degrees to 1200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 41610
- Zoro # G8643241
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 3" |
Insulation Length | 3 ft |
Fits Pipe Size - Pipe Insulation | 3 in |
Fits Pipe Size | 3 in |
Description
Pipe Insulation, Insulation Material Mineral Wool, Installation Style Slit, Inside Diameter 3 1/2 in, Wall Thickness 2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Jacket Material Unfaced, Color Tan, R Value 8.7, Form Tube, For Copper Tube Size 3 1/2 in, For Pipe Size 3 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4" 90 SS304 STREET ELBOW (404-051)
- OAKBROOK COLLECTION Faucet Stem H/C For T/S (RP 22018C)
- WATTS Relief Kit, Watts 009 M2, 1-1/4 to 1-1/2In (009 M2 1 1/4 - 1 1/2 Total Relief Kit)
- TOTO Power Gravity Warranty LidWstick 854/853 (TCU854CRP#01)
- JOHNS MANVILLE 2" x 3 ft. Pipe Insulation, 1/2" Wall (693665)
- JOHNS MANVILLE 2" x 3 ft. Pipe Insulation, 1-1/2" Wall (693667)
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 2" Wall (690461)
- JOHNS MANVILLE 5" x 3 ft. Pipe Insulation, 1/2" Wall (693681)
- JOHNS MANVILLE 2-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (690455)
- JOHNS MANVILLE 1/2" x 3 ft. Pipe Insulation, 2" Wall (690458)
- KNAUF INSULATION 8" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 15/B (5001524)
- Johns Manville Pipe & Tubing Insulation