Shop All Pipe Insulation
Johns Manville
3" x 3 ft. Pipe Insulation, 1-1/2" Wall
Mfr # 41515
Zoro # G8643144
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 1/2 in
- Length 3 ft.
- For Iron Pipe Size 3"
- Material Mineral Wool
- Insulation Nominal I.D. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 41515
- Zoro # G8643144
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 3" |
Fits Pipe Size - Pipe Insulation | 3 in |
Insulation Length | 3 ft |
Fits Pipe Size | 3 in |
Description
Pipe Insulation, Insulation Material Mineral Wool, Installation Style Slit, Inside Diameter 3 1/2 in, Wall Thickness 1 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Jacket Material Unfaced, Color Tan, R Value 6.52, Form Tube, For Copper Tube Size 3 1/2 in, For Pipe Size 3 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO TUB SPOUT BN 6"" (9D00010316)
- KOHLER Toilet Tank Cover, 19.6 Frnt"x14"B x 8" W (K-84591-0)
- DANCO Disposal Genie, Plastic, Black (9D00010051)
- ZORO SELECT 1/2" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 80 (463-015X)
- JOHNS MANVILLE 1-1/4" x 3 ft. Pipe Insulation, 1/2" Wall (690443)
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 1" Wall (690449)
- JOHNS MANVILLE 1-1/4" x 3 ft. Pipe Insulation, 1-1/2" Wall (690453)
- JOHNS MANVILLE 3/4" x 3 ft. Pipe Insulation, 1/2" Wall (690442)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 1-1/2" Wall (693659)
- JOHNS MANVILLE 2-1/2" x 3 ft. Pipe Insulation, 1" Wall (693669)
- ARMACELL 1/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGS03812)
- Johns Manville Pipe & Tubing Insulation