Shop All Pipe Insulation
Johns Manville
3-1/2" x 3 ft. Pipe Insulation, 1/2" Wall
Mfr # 693672
Zoro # G1994329
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 3-1/2"
- Material Fiberglass
- Approx. R Value 2.2
- Insulation Approx. K Value 0.23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 693672
- Zoro # G1994329
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 3-1/2" |
Insulation Length | 3 ft |
Fits Pipe Size - Pipe Insulation | 3 1/2 in |
Fits Pipe Size | 3 1/2 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 4 5/32 in, Wall Thickness 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Facing Material ASJ Facing, Color White, R Value 2.2, Form Tube, For Copper Tube Size 3 1/2 in, For Pipe Size 3 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Resistored MWD Element, Copper, 208V, 4000W (SP10872LL)
- ZORO SELECT 1/4" MNPT 316 SS Hex Socket Plug (60SP112N014)
- ZORO SELECT Coupling, 1/4", 150,304, Thrd Heavy (4381030410)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1904)
- JOHNS MANVILLE 3-1/2" x 3 ft. Pipe Insulation, 1" Wall (690465)
- JOHNS MANVILLE 3-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (693673)
- JOHNS MANVILLE 5" x 3 ft. Pipe Insulation, 1/2" Wall (693681)
- JOHNS MANVILLE 3" x 3 ft. Pipe Insulation, 1/2" Wall (693670)
- JOHNS MANVILLE 3/8" x 3 ft. Pipe Insulation, 1/2" Wall (693685)
- JOHNS MANVILLE 4" x 3 ft. Pipe Insulation, 1-1/2" Wall (693676)
- AEROFLEX 5" x 6 ft. Pipe Insulation, 1" Wall (536-AC51210)
- Johns Manville Pipe Insulation