Shop All Pipe Insulation
Johns Manville
2" x 3 ft. Pipe Insulation, 2" Wall
Mfr # 41605
Zoro # G8643232
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 2 in
- Length 3 ft.
- For Iron Pipe Size 2"
- Material Mineral Wool
- Approx. R Value 8.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 41605
- Zoro # G8643232
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 2" |
Fits Pipe Size - Pipe Insulation | 2 in |
Insulation Length | 3 ft |
Fits Pipe Size | 2 in |
Description
Pipe Insulation, Insulation Material Mineral Wool, Installation Style Slit, Inside Diameter 2 1/2 in, Wall Thickness 2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Jacket Material Unfaced, Color Tan, R Value 8.7, Form Tube, For Copper Tube Size 2 1/2 in, For Pipe Size 2 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 7/8" TBE Stainless Steel Close Pipe Nipple Sch 40, Thread Type: NPT (T6BNB01)
- ZSI CushionedClampStrut Mounted, TubeSz 5/8In (010T014)
- KOHLER Bathroom Sink, 8-1/2" H, 20-1/4" L, White (K-2196-4-0)
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (107-818-LH)
- JOHNS MANVILLE 2" x 3 ft. Pipe Insulation, 1-1/2" Wall (693667)
- JOHNS MANVILLE 2-1/8" x 3 ft. Pipe Insulation, 2" Wall (693694)
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 1-1/2" Wall (690467)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 1" Wall (690446)
- JOHNS MANVILLE 2-1/2" x 3 ft. Pipe Insulation, 2" Wall (692377)
- JOHNS MANVILLE 5" x 3 ft. Pipe Insulation, 1/2" Wall (693681)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 1" Wall (506-AC3410)
- Johns Manville Pipe Insulation