Shop All Pipe Insulation
Johns Manville
2" x 3 ft. Pipe Insulation, 1/2" Wall
Mfr # 693665
Zoro # G1994441
original price:
$49.26
67% off
new price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 2"
- Material Fiberglass
- Approx. K Value 0.23
- Approx. R Value 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 693665
- Zoro # G1994441
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 2" |
Insulation Length | 3 ft |
Fits Pipe Size - Pipe Insulation | 2 in |
Fits Pipe Size | 2 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 13/32 in, Wall Thickness 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Jacket Material ASJ Facing, Color White, R Value 2.2, Form Tube, For Copper Tube Size 2 in, For Pipe Size 2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Eemax 1.8kw 120V FlowCo„¢ Electric Tankless Water Heater (SPEX1812)
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-02-02-BT-SS)
- DELTA Seven Setting, Hand Shower (75700)
- JONES STEPHENS 1/2" x 2" Galvanized Steel Pipe Nipple (50520)
- JOHNS MANVILLE 2" x 3 ft. Pipe Insulation, 1" Wall (693666)
- JOHNS MANVILLE 2" x 3 ft. Pipe Insulation, 2" Wall (692376)
- JOHNS MANVILLE 2" x 3 ft. Pipe Insulation, 1-1/2" Wall (693667)
- JOHNS MANVILLE 3" x 3 ft. Pipe Insulation, 1/2" Wall (693670)
- JOHNS MANVILLE 3/4" x 3 ft. Pipe Insulation, 1/2" Wall (690442)
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 1" Wall (690449)
- AEROFLEX 5" x 6 ft. Pipe Insulation, 1/2" Wall (336-AC51212)
- Johns Manville Pipe & Tubing Insulation