Shop All Pipe Insulation
Johns Manville
2" x 3 ft. Pipe Insulation, 1-1/2" Wall
Mfr # 693667
Zoro # G1994426
original price:
$51.95
34% off
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 2"
- Material Fiberglass
- Wall Thickness - Insulation 1 1/2 in
- Insulation Approx. R Value 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johns Manville
- MFR # 693667
- Zoro # G1994426
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 2" |
Fits Pipe Size - Pipe Insulation | 2 in |
Insulation Length | 3 ft |
Fits Pipe Size | 2 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 13/32 in, Wall Thickness 1 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Facing Material ASJ Facing, Color White, R Value 6.5, Form Tube, For Copper Tube Size 2 in, For Pipe Size 2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/16" Compression x 1/8" MNPT Brass Connector 10PK (68P-5-2)
- ZORO SELECT 1" x 3/8" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRT4)
- STEEL & OBRIEN 2" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-2-304)
- KISSLER Tub and Shower Knob Handle Kit, For Moen (46-6797)
- JOHNS MANVILLE 2" x 3 ft. Pipe Insulation, 1/2" Wall (693665)
- JOHNS MANVILLE 2" x 3 ft. Pipe Insulation, 1" Wall (693666)
- JOHNS MANVILLE 2" x 3 ft. Pipe Insulation, 2" Wall (692376)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 1" Wall (690446)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 1" Wall (692378)
- JOHNS MANVILLE 1-1/4" x 3 ft. Pipe Insulation, 1/2" Wall (690443)
- OWENS CORNING 3/4" x 3 ft. Pipe Insulation, 2" Wall (722619)
- Johns Manville Pipe & Tubing Insulation