Shop All Pipe Insulation
Johns Manville
2-1/8" x 3 ft. Pipe Insulation, 2" Wall
Mfr # 693694
Zoro # G1994076
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 2-1/8"
- Material Fiberglass
- Color White
- Temp. Range 0 Degrees to 850 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 693694
- Zoro # G1994076
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 2-1/8" |
Fits Tube Size | 2 1/8 in |
Insulation Length | 3 ft |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 5/32 in, Wall Thickness 2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Jacket Material ASJ Facing, Color White, R Value 8.7, Form Tube, For Copper Tube Size 2 1/8 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Lever Handle Single Hole Mount, 1 Hole Straight Laboratory Faucet, Polished chrome (Z825F1-XL-3F)
- OATEY Liquilock 6 oz. Toilet Water Solidifier Gel (31417)
- VIEGA Viega MegaPress coupling With stop, 1" x 1" (25010)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3 in Pipe Size (406030)
- JOHNS MANVILLE 2-1/8" x 3 ft. Pipe Insulation, 1" Wall (693693)
- JOHNS MANVILLE 2-1/8" x 3 ft. Pipe Insulation, 1/2" Wall (693692)
- JOHNS MANVILLE 2-1/8" x 3 ft. Pipe Insulation, 1-1/2" Wall (690454)
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 1-1/2" Wall (690467)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 1" Wall (692378)
- JOHNS MANVILLE 1/2" x 3 ft. Pipe Insulation, 1" Wall (690444)
- AEROFLEX 4" x 6 ft. Pipe Insulation, 1" Wall (534-AC41210)
- Johns Manville Pipe Insulation