Shop All Pipe Insulation
Johns Manville
2-1/8" x 3 ft. Pipe Insulation, 1/2" Wall
Mfr # 693692
Zoro # G1994100
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 2-1/8"
- Material Fiberglass
- For Tube O.D. 2-1/8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 693692
- Zoro # G1994100
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 2-1/8" |
Insulation Length | 3 ft |
Fits Tube Size | 2 1/8 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 5/32 in, Wall Thickness 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Jacket Material ASJ Facing, Color White, R Value 2.2, Form Tube, For Copper Tube Size 2 1/8 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Siphon Jet Urinal, Wall, Top Spud, 0.5-1.0 (K-5016-ET-0)
- GEBERIT Ction Bend Cast Iron 90G D90/87/2" Npt (367.072.18.1)
- KISSLER Shower Valve, Ceramic, For Price Pfister (11-6049)
- HALSEY TAYLOR Wiring Harness Service Kit, For HTV Model (98869C)
- JOHNS MANVILLE 2-1/8" x 3 ft. Pipe Insulation, 1-1/2" Wall (690454)
- JOHNS MANVILLE 2-1/8" x 3 ft. Pipe Insulation, 1" Wall (693693)
- JOHNS MANVILLE 2-1/8" x 3 ft. Pipe Insulation, 2" Wall (693694)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 1-1/2" Wall (693659)
- JOHNS MANVILLE 3" x 3 ft. Pipe Insulation, 1" Wall (693671)
- JOHNS MANVILLE 1-1/4" x 3 ft. Pipe Insulation, 1" Wall (690447)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (DGT03412S)
- Johns Manville Pipe & Tubing Insulation