Shop All Pipe Insulation
Johns Manville
2-1/2" x 3 ft. Pipe Insulation, 2" Wall
Mfr # 692377
Zoro # G1994371
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 2-1/2"
- Material Fiberglass
- Approx. K Value 0.23
- Insulation Nominal I.D. 2 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 692377
- Zoro # G1994371
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 2-1/2" |
Insulation Length | 3 ft |
Fits Pipe Size - Pipe Insulation | 2 1/2 in |
Fits Pipe Size | 2 1/2 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 29/32 in, Wall Thickness 2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Facing Material ASJ Facing, Color White, R Value 8.7, Form Tube, For Copper Tube Size 2 1/2 in, For Pipe Size 2 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Basket Strainer, Deep Cup (ZSS3000B-SS)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G8-MF1200-2p-4111)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K3150-16X25)
- SOUTHLAND 3/4 In. Malleable Iron Galvanized Pipe Cross (511-004BG)
- JOHNS MANVILLE 2-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (690455)
- JOHNS MANVILLE 2-1/2" x 3 ft. Pipe Insulation, 1" Wall (693669)
- JOHNS MANVILLE 2-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (693668)
- JOHNS MANVILLE 1-1/4" x 3 ft. Pipe Insulation, 2" Wall (693661)
- JOHNS MANVILLE 4" x 3 ft. Pipe Insulation, 1/2" Wall (693675)
- JOHNS MANVILLE 8" x 3 ft. Pipe Insulation, 2" Wall (41635)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068278)
- Johns Manville Pipe Insulation