Johns Manville

2-1/2" Mineral Wool Elbow Pipe Fitting Insulation, 2" Wall


product price: $27.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Fitting Shape 90 Degrees Elbow
  • Fits Pipe Size - Pipe Insulation 2 in
  • Material Mineral Wool
  • Approx. R Value 8.7
  • Wall Thickness - Insulation 2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Fits Pipe Size - Pipe Insulation 2 in
For Iron Pipe Size 2"
Fits Pipe Size 2 in

Description

Pipe Fitting Insulation, Insulation Material Mineral Wool, Installation Style Unslit, Inside Diameter 2 1/2 in, Wall Thickness 2 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,200 Degrees F, R Value 8.7, Color Green, For Pipe Size 2 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.