Shop All Pipe Insulation
Johns Manville
1/2" x 3 ft. Pipe Insulation, 1/2" Wall
Mfr # 690441
Zoro # G1994645
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 1/2"
- Material Fiberglass
- For Tube O.D. 7/8"
- Approx. R Value 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johns Manville
- MFR # 690441
- Zoro # G1994645
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 1/2" |
Insulation Length | 3 ft |
Fits Tube Size | 7/8 in |
Fits Pipe Size - Pipe Insulation | 1/2 in |
Fits Pipe Size | 1/2 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 7/8 in, Wall Thickness 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Facing Material ASJ Facing, Color White, R Value 2.2, Form Tube, For Copper Tube Size 7/8 in, For Pipe Size 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Push PVC Ball Valve Inline (6381790)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (EF8210G073)
- NIBCO Pex Tee 3/4B3/4B3/4B (UC370LFA)
- GRUVLOK Rigid Coupling, Ductile Iron, 2 1/2 in (0390211084)
- JOHNS MANVILLE 1/2" x 3 ft. Pipe Insulation, 2" Wall (690458)
- JOHNS MANVILLE 1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (690452)
- JOHNS MANVILLE 1/2" x 3 ft. Pipe Insulation, 1" Wall (690444)
- JOHNS MANVILLE HP ULTRA P/C 4-1/8X1-1/2 Package qty 11, 11PK (3MAPJMSSL4-1/8X1-1/2)
- JOHNS MANVILLE 4" x 3 ft. Pipe Insulation, 1" Wall (690448)
- JOHNS MANVILLE HP ULTRA P/C 6X2 Package qty 5, 5PK (3MAPJMHPU6X2)
- M-D Pipe Wrap Fiberglass 6X25 (04937)
- Johns Manville Pipe Insulation