Shop All Pipe Insulation
Johns Manville
1/2" x 3 ft. Pipe Insulation, 1" Wall
Mfr # 690444
Zoro # G1994636
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 1/2"
- Material Fiberglass
- Insulation Nominal I.D. 7/8 in
- Insulation Body Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johns Manville
- MFR # 690444
- Zoro # G1994636
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 1/2" |
Insulation Length | 3 ft |
Fits Pipe Size - Pipe Insulation | 1/2 in |
Fits Tube Size | 7/8 in |
Fits Pipe Size | 1/2 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 7/8 in, Wall Thickness 1 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Jacket Material ASJ Facing, Color White, R Value 4.35, Form Tube, For Copper Tube Size 7/8 in, For Pipe Size 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Hub, 4 in Pipe Size (1WKH5)
- RINNAI Thimble 1 Piece Per Box (224045)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Venetian Bronze (598LF-RBMPU)
- LEGEND VALVE 2 T4305 NO LEAD PAK X FIP COUP (313-278NL)
- JOHNS MANVILLE 1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (690452)
- JOHNS MANVILLE 1/2" x 3 ft. Pipe Insulation, 2" Wall (690458)
- JOHNS MANVILLE 1/2" x 3 ft. Pipe Insulation, 1/2" Wall (690441)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (693663)
- JOHNS MANVILLE 3/8" x 3 ft. Pipe Insulation, 1/2" Wall (693685)
- JOHNS MANVILLE 2-1/2" x 3 ft. Pipe Insulation, 1" Wall (693669)
- ARMACELL 3/4" Id X 1/2" Armaflex Pipe Insul. 240/Ctn (APT03412)
- Johns Manville Pipe Insulation