Shop All Pipe Insulation
Johns Manville
1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall
Mfr # 41485
Zoro # G8643074
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 1/2 in
- Length 3 ft.
- For Iron Pipe Size 1/2"
- Material Mineral Wool
- Wall Thickness - Insulation 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 41485
- Zoro # G8643074
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 1/2" |
Fits Tube Size | 7/8 in |
Fits Pipe Size - Pipe Insulation | 1/2 in |
Insulation Length | 3 ft |
Fits Pipe Size | 1/2 in |
Description
Pipe Insulation, Insulation Material Mineral Wool, Installation Style Slit, Inside Diameter 55/64 in, Wall Thickness 1 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Jacket Material Unfaced, Color Tan, R Value 6.52, Form Tube, For Copper Tube Size 7/8 in, For Pipe Size 1/2 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-1960NL PEX BALL VALVE (101-544NL)
- K-FLEX USA Pipe Insulation, Tube, Slit with Adhesive and Flap, 1/2 in Thick, 2-3/8 in ID, Buna-N Rubber/PVC (6RXLO048238)
- ZORO SELECT 2-1/2" x 10" Black Pipe Nipple Sch 80 (91014)
- KOHLER Stopper, Clicker Drain (1032249-BB)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 1-1/2" Wall (693659)
- JOHNS MANVILLE 3-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (693672)
- JOHNS MANVILLE 3/8" x 3 ft. Pipe Insulation, 1/2" Wall (693685)
- JOHNS MANVILLE 5" x 3 ft. Pipe Insulation, 1/2" Wall (693681)
- JOHNS MANVILLE 4" x 3 ft. Pipe Insulation, 2" Wall (690460)
- JOHNS MANVILLE 1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (690452)
- POWERZONE Heat Tape Pipe 30Ft 210W Therm (ORPHC21030)
- Johns Manville Pipe Insulation