Shop All Vent and Duct Insulation
Johns Manville
1/2 in x 48 in x 96 in Calcium Silicate High Temperature Insulation
Mfr # 638322
Zoro # G9828201
product price: $499.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$499.99
Free 30-Day Returns
Key Features
- Thickness 1/2 in
- Density 40 lb/cu ft
- Foam Cell Type Closed
- Water Vapor Absorption Minimal
- R Value 0.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 638322
- Zoro # G9828201
- Country of Origin United States
- Category Vent and Duct Insulation
Dimensions
Width | 96 in |
Length | 48 in |
Details
Thickness | 1/2 in |
Density | 40 lb/cu ft |
Foam Cell Type | Closed |
Water Vapor Absorption | Minimal |
R Value | 0.52 |
Facing Material | Unfaced |
Approx. R Value | 0.52 |
Moisture Absorption | Minimal |
Color | White |
Standards | ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL1479, UL1709, UL263 |
Material | Calcium Silicate |
Temp. Range | 0 Degrees F to 1700 Degrees F |
Item | High Temperature Insulation |
Strength | Extra Strong |
Description
High Temperature Insulation, Density 40 lb/cu ft, Facing Material Unfaced, Flexibility Not Applicable, Foam Cell Type Closed, Form Board, Insulation Color White, Insulation Material Calcium Silicate, Maximum Operating Temperature 1,700 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Length 4 ft, Overall Width 8 ft, R Value 0.52, Thickness 1/2 in, Standards ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL 1479, UL 1709, UL 263, Water Vapor Absorption Minimal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Deflect-O 4 in. W X 96 in. L Metallic Silver Aluminum Dryer Vent (F0408B)
- SUPCO Acme Lock Nut, 1/2" (SF7466)
- LUMENITE Cable, Two Conductor, 10 Ft, 2 In Tri-Clamp (2J2)
- EXTRACT-ALL Fume Extractor, Portable, 800 cfm (SP-800)
- JOHNS MANVILLE 1 in x 12 in x 12 in Calcium Silicate High Temperature Insulation, 40 (676057)
- JOHNS MANVILLE 1/2 in x 48 in x 48 in Calcium Silicate High Temperature Insulation (638330)
- JOHNS MANVILLE Duct Insulation, 2" x 24" x 48" (17765)
- JOHNS MANVILLE 1/2 in x 12 in x 12 in Calcium Silicate High Temperature Insulation (676056)
- JOHNS MANVILLE Duct Insulation, 1-1/2" x 24" x 48" (17760)
- JOHNS MANVILLE 1 in x 24 in x 48 in Calcium Silicate High Temperature Insulation, 40 (638329)
- JOHNS MANVILLE Duct Insulation, 2" x 24" x 48" (17650)
- Johns Manville Heating Ducting & Venting