Shop All Vent and Duct Insulation
Johns Manville
1/2 in x 48 in x 48 in Calcium Silicate High Temperature Insulation
Mfr # 638330
Zoro # G8641342
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density 40 lb/cu ft
- Thickness 1/2 in
- Material Calcium Silicate
- Temp. Range 0 Degrees F to 1700 Degrees F
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 638330
- Zoro # G8641342
- Country of Origin United States
- Category Vent and Duct Insulation
Dimensions
Width | 48 in |
Length | 48 in |
Details
Density | 40 lb/cu ft |
Thickness | 1/2 in |
Material | Calcium Silicate |
Temp. Range | 0 Degrees F to 1700 Degrees F |
Item | High Temperature Insulation |
Strength | Extra Strong |
Standards | ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL1479, UL1709, UL263 |
Color | White |
Approx. R Value | 0.52 |
Moisture Absorption | Minimal |
Facing Material | Unfaced |
Water Vapor Absorption | Minimal |
R Value | 0.52 |
Foam Cell Type | Closed |
Description
High Temperature Insulation, Density 40 lb/cu ft, Facing Material Unfaced, Flexibility Not Applicable, Foam Cell Type Closed, Form Board, Insulation Color White, Insulation Material Calcium Silicate, Maximum Operating Temperature 1,700 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Length 4 ft, Overall Width 4 ft, R Value 0.52, Thickness 1/2 in, Standards ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL 1479, UL 1709, UL 263, Water Vapor Absorption Minimal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW 41-203 Mb255887 Norton Oven (41-203)
- MR. HEATER 250,000 - 400,000 BTU FORCED AIR PROPANE HEATER WITH QBT (F272425)
- DAYTON 15kW Electric Fan Coil Heater, 3-Phase, 208V (2HCZ7)
- WHITE-RODGERS 120-105711 12Vdc Solenoid (120-105711)
- JOHNS MANVILLE 1/2 in x 24 in x 48 in Calcium Silicate High Temperature Insulation (638324)
- JOHNS MANVILLE Duct Insulation, 1" x 24" x 48" (17750)
- JOHNS MANVILLE MICROLITE 3/4# FSK 1-1/2X48X100' DUCT WRAP (3MARJM34FSK112X48X100)
- JOHNS MANVILLE Duct Insulation, 1" x 24" x 48" (17615)
- JOHNS MANVILLE 1/2 in x 48 in x 96 in Calcium Silicate High Temperature Insulation (638322)
- JOHNS MANVILLE 1/2 in x 12 in x 12 in Calcium Silicate High Temperature Insulation (676058)
- JOHNS MANVILLE Duct Insulation, 1-1/2" x 24" x 48" (17760)
- Johns Manville Vent and Duct Insulation