Shop All Vent and Duct Insulation
Johns Manville
1/2 in x 48 in x 48 in Calcium Silicate High Temperature Insulation
Mfr # 638326
Zoro # G8641446
Free Shipping & Returns
$495.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density 55 lb/cu ft
- Thickness 1/2 in
- Color White
- Length 48 in
- Standards ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL1479, UL1709, UL263
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johns Manville
- MFR # 638326
- Zoro # G8641446
- Country of Origin United States
- Category Vent and Duct Insulation
Dimensions
Length | 48 in |
Width | 48 in |
Details
Density | 55 lb/cu ft |
Thickness | 1/2 in |
Color | White |
Item | High Temperature Insulation |
Standards | ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL1479, UL1709, UL263 |
Temp. Range | 0 Degrees F to 1700 Degrees F |
Approx. R Value | 0.52 |
Material | Calcium Silicate |
Strength | Extra Strong |
Moisture Absorption | Minimal |
Foam Cell Type | Closed |
R Value | 0.52 |
Water Vapor Absorption | Minimal |
Facing Material | Unfaced |
Description
High Temperature Insulation, Density 55 lb/cu ft, Facing Material Unfaced, Flexibility Not Applicable, Foam Cell Type Closed, Form Board, Insulation Color White, Insulation Material Calcium Silicate, Maximum Operating Temperature 1,700 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Length 4 ft, Overall Width 4 ft, R Value 0.52, Thickness 1/2 in, Standards ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL 1479, UL 1709, UL 263, Water Vapor Absorption Minimal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Electric Condensate Evaporators (CP820)
- SUPCO Vibration Absorber, 1-1/8" OD (VAS-118)
- DAYTON Damper, Vert/Horiz Mtg, 13 3/4 Sq (2FTX5)
- LIEBERT Filter, 16" x 25" x 4" (195524P2)
- JOHNS MANVILLE Duct Insulation, 1-1/2" x 24" x 48" (17740)
- JOHNS MANVILLE 1/2 in x 24 in x 48 in Calcium Silicate High Temperature Insulation (638328)
- JOHNS MANVILLE Duct Insulation, 1-1/2" x 24" x 48" (17635)
- JOHNS MANVILLE 1 1/2 in x 12 in x 12 in Calcium Silicate High Temperature Insulation (684703)
- JOHNS MANVILLE Duct Insulation, 2" x 24" x 48" (17595)
- JOHNS MANVILLE MICROLITE 3/4# FSK 1-1/2X48X100' DUCT WRAP (3MARJM34FSK112X48X100)
- HEIL QUAKER Insulating Board 20X18X1 (1012419)
- Johns Manville Heating Ducting & Venting