Shop All Vent and Duct Insulation
Johns Manville
1/2 in x 12 in x 12 in Calcium Silicate High Temperature Insulation
Mfr # 676058
Zoro # G8641421
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density 55 lb/cu ft
- Thickness 1/2 in
- Length 12 in
- Temp. Range 0 Degrees F to 1700 Degrees F
- Approx. R Value 0.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 676058
- Zoro # G8641421
- Country of Origin United States
- Category Vent and Duct Insulation
Dimensions
Length | 12 in |
Width | 12 in |
Details
Density | 55 lb/cu ft |
Thickness | 1/2 in |
Temp. Range | 0 Degrees F to 1700 Degrees F |
Approx. R Value | 0.52 |
Color | White |
Item | High Temperature Insulation |
Strength | Extra Strong |
Material | Calcium Silicate |
Standards | ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL1479, UL1709, UL263 |
Moisture Absorption | Minimal |
Foam Cell Type | Closed |
Water Vapor Absorption | Minimal |
R Value | 0.52 |
Facing Material | Unfaced |
Description
High Temperature Insulation, Density 55 lb/cu ft, Facing Material Unfaced, Flexibility Not Applicable, Foam Cell Type Closed, Form Board, Insulation Color White, Insulation Material Calcium Silicate, Maximum Operating Temperature 1,700 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Length 12 in, Overall Width 12 in, R Value 0.52, Thickness 1/2 in, Standards ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL 1479, UL 1709, UL 263, Water Vapor Absorption Minimal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Grille Nut (97005316)
- RHEEM As-60993-04 Burner (AS-60993-0)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02004)
- NVENT HOFFMAN Axial Fan, Square, 24V DC, 100 cfm, 4 5/8 in W. (A4AXFN24)
- JOHNS MANVILLE Duct Insulation, 1" x 24" x 48" (17585)
- JOHNS MANVILLE Duct Insulation, 2" x 24" x 48" (17595)
- JOHNS MANVILLE Duct Insulation, 2" x 24" x 48" (17650)
- JOHNS MANVILLE Duct Insulation, 1" x 24" x 48" (17615)
- JOHNS MANVILLE Duct Insulation, 1" x 24" x 48" (17750)
- JOHNS MANVILLE 1 in x 48 in x 48 in Calcium Silicate High Temperature Insulation, 40 (638331)
- JOHNS MANVILLE 3/4 in x 12 in x 12 in Calcium Silicate High Temperature Insulation (684698)
- Johns Manville Heating Ducting & Venting