Shop All Pipe Fitting Insulation
Johns Manville
10-3/4" Max. O.D. PVC Insulated Fitting Cover
Mfr # 32845
Zoro # G3681727
original price:
$61.67
56% off
new price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type 90 Degrees Elbow
- Fits Max. O.D. 10 3/4 in
- Approx. R Value 3.5
- Jacket Material PVC
- Insulation Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 32845
- Zoro # G3681727
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
For Maximum Outside Diameter | 10 3/4 in |
Details
Item | Insulated Fitting Cover |
Fitting Type | 90 Degrees Elbow |
Fits Max. O.D. | 10 3/4 in |
Approx. R Value | 3.5 |
Jacket Material | PVC |
Insulation Material | Fiberglass |
Color | White |
Standards | ASTM D1784, ASTM D257, ASTM D3679, ASTM D638, ASTM D790, ASTM D792, ASTM E136, ASTM E84, BOCA, ICBO, SBCCI, USDA |
Includes | Insert |
Temp. Range | -32 Degrees to 150 Degrees F |
For Fitting Type | 90 Degrees Elbow |
For Piping System | Chilled Water, Hot Water, Industrial Process, Institutional Application, Steam |
For Location | Indoor, Outdoor |
Market | Commercial, Industrial |
Insulation Insert Material | Fiberglass |
Includes Insulation Insert | Yes |
Description
Insulated Fitting Cover, For Fitting Type 90 Degrees Elbow, For Maximum Outside Diameter 10 3/4 in, Color White, Cover Material PVC Jacket, Minimum Operating Temperature -32 Degrees F, Maximum Operating Temperature 150 Degrees F, Insulation Insert Material Fiberglass, Includes Insulation Insert Yes, Standards ASTM D1784, ASTM D257, ASTM D3679, ASTM D638, ASTM D790, ASTM D792, ASTM E136, ASTM E84, BOCA, ICBO, SBCCI, USDA, Installation Method Tacks/Tape, For Location Indoor, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Press Tees, Copper, 1/2"x1/2 (9097200HPC)
- MOEN KIT FCT 2H SS 8.8"" (CA87000SRS)
- SLOAN Vaccum Breakers V600Aa Cp Vac Brkr 3/4 X 15 (0393047)
- CENTRAL BRASS Quick Pression 1/4 Turn Stem Assembly (G-454-ER)
- JOHNS MANVILLE 5-5/8" Max. O.D. PVC Insulated Fitting Cover (29930)
- JOHNS MANVILLE 7-5/8" Max. O.D. PVC Insulated Fitting Cover (29950)
- JOHNS MANVILLE 4" Max. O.D. PVC Insulated Fitting Cover (29905)
- JOHNS MANVILLE 9-5/8" Max. O.D. PVC Insulated Fitting Cover (32840)
- JOHNS MANVILLE 2-1/2" Max. O.D. PVC Insulated Fitting Cover (539994)
- JOHNS MANVILLE 10-3/4" Max. O.D. PVC Insulated Fitting Cover (29535)
- ZORO SELECT 2-1/8" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL353)
- Johns Manville Pipe Fitting Insulation