Shop All Pipe Insulation
Johns Manville
1" x 3 ft. Pipe Insulation, 1" Wall
Mfr # 690446
Zoro # G1994557
original price:
$23.19
29% off
new price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 1"
- Material Fiberglass
- Approx. K Value 0.23
- Wall Thickness - Insulation 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 690446
- Zoro # G1994557
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 1" |
Fits Pipe Size - Pipe Insulation | 1 in |
Insulation Length | 3 ft |
Fits Tube Size | 1 3/8 in |
Fits Pipe Size | 1 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 1 25/64 in, Wall Thickness 1 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Facing Material ASJ Facing, Color White, R Value 4.35, Form Tube, For Copper Tube Size 1 3/8 in, For Pipe Size 1 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Control Unit THM Kit #2 (47853000)
- DIXON Unpolished SlipOn 150lb., Flange, 2" (B38SL-G200)
- ROHL Tenerife 24 Towel Bar (TE25WTB24AG)
- ANVIL 6" FNPT Galvanized Tee (0311032007)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 1/2" Wall (693658)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 2" Wall (693660)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 1-1/2" Wall (693659)
- JOHNS MANVILLE 2" x 3 ft. Pipe Insulation, 1-1/2" Wall (693667)
- JOHNS MANVILLE 4" x 3 ft. Pipe Insulation, 2" Wall (690460)
- JOHNS MANVILLE 10" x 3 ft. Pipe Insulation, 2" Wall (41645)
- ARMACELL 1" x 6 ft. Pipe Insulation, 3/4" Wall (DGS13834)
- Johns Manville Pipe & Tubing Insulation