Shop All Vent and Duct Insulation
Johns Manville
1 in x 48 in x 48 in Calcium Silicate High Temperature Insulation, 55
Mfr # 638327
Zoro # G8641507
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density 55 lb/cu ft
- Thickness 1 in
- Color White
- Moisture Absorption Minimal
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johns Manville
- MFR # 638327
- Zoro # G8641507
- Country of Origin United States
- Category Vent and Duct Insulation
Dimensions
Width | 48 in |
Length | 48 in |
Details
Density | 55 lb/cu ft |
Thickness | 1 in |
Color | White |
Moisture Absorption | Minimal |
Approx. R Value | 1.03 |
Strength | Extra Strong |
Item | High Temperature Insulation |
Material | Calcium Silicate |
Temp. Range | 0 Degrees F to 1700 Degrees F |
Standards | ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL1479, UL1709, UL263 |
Water Vapor Absorption | Minimal |
Foam Cell Type | Closed |
Facing Material | Unfaced |
R Value | 1.03 |
Description
High Temperature Insulation, Density 55 lb/cu ft, Facing Material Unfaced, Flexibility Not Applicable, Foam Cell Type Closed, Form Board, Insulation Color White, Insulation Material Calcium Silicate, Maximum Operating Temperature 1,700 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Length 4 ft, Overall Width 4 ft, R Value 1.03, Thickness 1 in, Standards ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL 1479, UL 1709, UL 263, Water Vapor Absorption Minimal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 24x24x4 Pleated Air Filter, MERV 11 (85655.042424M11)
- EMERSON FLOW 1 1/8 in. ODF FilterDrierSTAS-969T (053012)
- TJERNLUND PRODUCTS Rooftop Inducer, 120v, Coated Galvanized Steel, 18 in H. (RT750)
- AMERICAN FIRE GLASS Small Black Lava Rock - 10 Lb Bag (LAVA-S-10)
- JOHNS MANVILLE Duct Insulation, 2" x 24" x 48" (17650)
- JOHNS MANVILLE Duct Insulation, 1" x 24" x 48" (17585)
- JOHNS MANVILLE 1/2 in x 48 in x 48 in Calcium Silicate High Temperature Insulation (638330)
- JOHNS MANVILLE Duct Insulation, 2" x 24" x 48" (17765)
- JOHNS MANVILLE Duct Insulation, 2" x 24" x 48" (17745)
- JOHNS MANVILLE 1/2 in x 12 in x 12 in Calcium Silicate High Temperature Insulation (676058)
- HEIL QUAKER Insulating Board 20X18X1 (1012419)
- Johns Manville Vent and Duct Insulation