Shop All Pipe Insulation
Johns Manville
1-1/2" x 3 ft. Pipe Insulation, 2" Wall
Mfr # 693664
Zoro # G1994450
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 1-1/2"
- Material Fiberglass
- Insulation Length 3 ft
- Insulation Nominal I.D. 1 59/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johns Manville
- MFR # 693664
- Zoro # G1994450
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 1-1/2" |
Insulation Length | 3 ft |
Fits Pipe Size - Pipe Insulation | 1 1/2 in |
Fits Pipe Size | 1 1/2 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 1 59/64 in, Wall Thickness 2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Facing Material ASJ Facing, Color White, R Value 8.7, Form Tube, For Copper Tube Size 1 1/2 in, For Pipe Size 1 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor Mount Mount, Elongated, White (K-96057)
- PARKER Recessed Hex Plug, Brass, 3/4 in, MNPT (219P-12)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 In (1150100EG)
- KOHLER Flange, Disposal (1023393-S)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (693663)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (693662)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 1" Wall (692378)
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 1-1/2" Wall (690467)
- JOHNS MANVILLE 1-1/4" x 3 ft. Pipe Insulation, 1-1/2" Wall (690453)
- JOHNS MANVILLE 5" x 3 ft. Pipe Insulation, 2" Wall (693683)
- FROST KING Insulation Pipe Fibrgls 1.25In (F13XAD)
- Johns Manville Pipe & Tubing Insulation