Shop All Pipe Insulation
Johns Manville
1-1/2" x 3 ft. Pipe Insulation, 1/2" Wall
Mfr # 693662
Zoro # G1994487
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 1-1/2"
- Material Fiberglass
- Fits Pipe Size - Pipe Insulation 1 1/2 in
- Insulation Approx. K Value 0.23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 693662
- Zoro # G1994487
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 1-1/2" |
Fits Pipe Size - Pipe Insulation | 1 1/2 in |
Insulation Length | 3 ft |
Fits Pipe Size | 1 1/2 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 1 59/64 in, Wall Thickness 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Facing Material ASJ Facing, Color White, R Value 2.2, Form Tube, For Copper Tube Size 1 1/2 in, For Pipe Size 1 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 2" FNPT Bronze Gas Ball Valve Inline (8010801)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90LS PVC DWV1.5""HX (PVC003040600)
- APOLLO VALVES 1" Sweat Bronze Ball Valve Inline (8220501)
- DIXON Male Clamp Adapter 304SS, 1.5"OD, 1.5"NPT (21MP-G150)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 2" Wall (693664)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 1" Wall (692378)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (693663)
- JOHNS MANVILLE 5" x 3 ft. Pipe Insulation, 1" Wall (690466)
- JOHNS MANVILLE 3-1/2" x 3 ft. Pipe Insulation, 1" Wall (690465)
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 1-1/2" Wall (690467)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068058)
- Johns Manville Pipe Insulation