Shop All Vent and Duct Insulation
Johns Manville
1 1/2 in x 48 in x 48 in Calcium Silicate High Temperature Insulation
Mfr # 684705
Zoro # G9828174
product price: $422.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$422.99
Free 30-Day Returns
Key Features
- Density 40 lb/cu ft
- Thickness 1 1/2 in
- Strength Extra Strong
- Temp. Range 0 Degrees F to 1700 Degrees F
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 684705
- Zoro # G9828174
- Country of Origin United States
- Category Vent and Duct Insulation
Dimensions
Length | 48 in |
Width | 48 in |
Details
Density | 40 lb/cu ft |
Thickness | 1 1/2 in |
Strength | Extra Strong |
Temp. Range | 0 Degrees F to 1700 Degrees F |
Color | White |
Standards | ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL1479, UL1709, UL263 |
Material | Calcium Silicate |
Approx. R Value | 1.54 |
Item | High Temperature Insulation |
Moisture Absorption | Minimal |
Water Vapor Absorption | Minimal |
R Value | 1.54 |
Facing Material | Unfaced |
Foam Cell Type | Closed |
Description
High Temperature Insulation, Density 40 lb/cu ft, Facing Material Unfaced, Flexibility Not Applicable, Foam Cell Type Closed, Form Board, Insulation Color White, Insulation Material Calcium Silicate, Maximum Operating Temperature 1,700 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Length 4 ft, Overall Width 4 ft, R Value 1.54, Thickness 1 1/2 in, Standards ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL 1479, UL 1709, UL 263, Water Vapor Absorption Minimal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Reducer, 14 in x 8 in Duct Dia, Galvanized Steel, 22 GA, 12" L (8040025924)
- DAYTON 24 in Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter (3C510)
- CARRIER Low Pressure Control (HK02ZB041)
- TIE DOWN ENGINEERING Stripzilla Shingle Remover With Straight (70626)
- JOHNS MANVILLE 1 1/2 in x 12 in x 12 in Calcium Silicate High Temperature Insulation (684703)
- JOHNS MANVILLE 1 in x 12 in x 12 in Calcium Silicate High Temperature Insulation, 40 (676057)
- JOHNS MANVILLE 1/2 in x 24 in x 48 in Calcium Silicate High Temperature Insulation (638324)
- JOHNS MANVILLE 3/4 in x 12 in x 12 in Calcium Silicate High Temperature Insulation (684707)
- JOHNS MANVILLE 1/2 in x 12 in x 12 in Calcium Silicate High Temperature Insulation (676056)
- JOHNS MANVILLE Duct Insulation, 1-1/2" x 24" x 48" (17740)
- AGILUX 5 ft Hanging Cable with Angel Side Exit Hanger, Mini hooks, Loads To 33lbs 5:1 Safety Factor (LG-5FT)
- Johns Manville Vent and Duct Insulation