Shop All Vent and Duct Insulation
Johns Manville
1 1/2 in x 12 in x 12 in Calcium Silicate High Temperature Insulation
Mfr # 684703
Zoro # G8641403
original price:
$43.59
8% off
new price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Length 12 in
- Material Calcium Silicate
- Density 40 lb/cu ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johns Manville
- MFR # 684703
- Zoro # G8641403
- Country of Origin United States
- Category Vent and Duct Insulation
Dimensions
Width | 12 in |
Length | 12 in |
Details
Material | Calcium Silicate |
Density | 40 lb/cu ft |
Color | White |
Moisture Absorption | Minimal |
Thickness | 1 1/2 in |
Item | High Temperature Insulation |
Approx. R Value | 1.54 |
Strength | Extra Strong |
Temp. Range | 0 Degrees F to 1700 Degrees F |
Standards | ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL1479, UL1709, UL263 |
Facing Material | Unfaced |
Water Vapor Absorption | Minimal |
R Value | 1.54 |
Foam Cell Type | Closed |
Description
High Temperature Insulation, Density 40 lb/cu ft, Facing Material Unfaced, Flexibility Not Applicable, Foam Cell Type Closed, Form Board, Insulation Color White, Insulation Material Calcium Silicate, Maximum Operating Temperature 1,700 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Length 12 in, Overall Width 12 in, R Value 1.54, Thickness 1 1/2 in, Standards ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL 1479, UL 1709, UL 263, Water Vapor Absorption Minimal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Reducer, 14 in Duct Dia, Galvanized Steel, 22 GA, 7" L (8040025923)
- SCHAEFER Motor 1/2HP 115/230V 60Hz 1Phase 1Speed (CS802)
- GATES Heater Hose, 3/4 ID x 50 Ft, 80PSI, EPDM (28442)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 12"W x 12"L (SRP12121)
- JOHNS MANVILLE Duct Insulation, 1-1/2" x 24" x 48" (17740)
- JOHNS MANVILLE 1 in x 48 in x 48 in Calcium Silicate High Temperature Insulation, 40 (638331)
- JOHNS MANVILLE 1/2 in x 12 in x 12 in Calcium Silicate High Temperature Insulation (676058)
- JOHNS MANVILLE MICROLITE 3/4# FSK 1-1/2X48X100' DUCT WRAP (3MARJM34FSK112X48X100)
- JOHNS MANVILLE Duct Insulation, 1" x 24" x 48" (17615)
- JOHNS MANVILLE Duct Insulation, 2" x 24" x 48" (17650)
- JOHNS MANVILLE Duct Insulation, 1-1/2" x 24" x 48" (17590)
- Johns Manville Vent and Duct Insulation