Shop All Plungers
Johnny Jolter
Plunger Johnny Jolter
Mfr # JJR-304
Zoro # G7664709
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cup Dia. 4 in
- Handle Length 18 in
- Handle Material Plastic
- Width 8 in
- Length 20-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnny Jolter
- MFR # JJR-304
- Zoro # G7664709
- UPC # 815149010304
- Country of Origin United States
- Category Plungers
Dimensions
Cup Dia. | 4 in |
Handle Length | 18 in |
Width | 8 in |
Length | 20-1/2 in |
Details
Handle Material | Plastic |
Color | Gray |
Type | Power, Toilet plungers |
Description
The Johnny Jolter Professional Power Plunger uses water not air to clear any clogged toilet fast. Made from Engineering-grade plastic and assembled by Disabled U.S. Veterans this product is tough and built to last. Easy to disassemble / reassemble for easy maintenance to ensure many years of use. The Johnny Jolter is a Professional tool designed to do a Professional job fast. Feel the Power.
- •Clear toilets fast with one push and no mess
- •Works in both standard and high efficiency toilets
- •Recommended by the Handyman Club of America
- •Made from engineer grade plastics
- •Disassemble/reassemble for convenient cleaning and maintenance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Atlasta Soft Brush (LIS89510)
- 3M Stripping Pad, 28 In x 14 In, Black, PK10 (7300-28x14)
- MONARCH BRANDS Global Industrial„¢ Recycled Mixed Color Cut Rags, 50 Lb. Box (R020-C45-PU*50)
- ZEP Dispenser, D-4000, 3-4/5"Wx10-2/5"Lx3-4/5"H, Multi (ZPE600101)
- KIPP Indexing Plunger Red D1= 5/8-11, D=8, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0338.03308A684)
- LAVELLE INDUSTRIES Max Toilet Plunger (99-4A)
- PROPLUS Solid wood handle Professional style Large capacity cup (8324)
- LDR TOILET PLUNGER 20"" (512 3410)
- BLACK SWAN Stack Plunger Cup 4" Cup (20460)
- KORKY Toilet Plunger 18 in. L X 6 in. D (92-8A)
- ALL-SOURCE Rubber Duo-Flush 5-7/8in. Toilet Plunger (415722)
- Johnny Jolter Plungers