Shop All Spring Return Hose Reels
Johndow Industries
Medium Pressure Hose Reel, 3/8" Hose Dia., 50 ft. Length, 2250 psi
Mfr # JDM-3850
Zoro # G7037357
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Inside Dia. 3/8"
- Hose Length 50 ft.
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johndow Industries
- MFR # JDM-3850
- Zoro # G7037357
- UPC # 602425105270
- Country of Origin China
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 50 ft. |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Powder Coated |
Housing Material | Steel |
Max. Pressure | 2250 psi |
Media - Hose Reels | Air, Oil, Grease |
Mounting | Floor, Wall, Ceiling |
Item | Medium Pressure Hose Reel |
Description
Medium Pressure Hose Reel, 3/8 In.X50F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116765-00)
- U.S. MOTORS GP Motor, 3/4 HP, 1140V RPM, 115/230, 56H (D34CP3PH)
- SKF SKF-6207 2Z C3, Single Row Ball Brgs, 6207 2Z C3 (6207 2Z C3)
- MILTON INDUSTRIES 1/2" NPT Female x 3/8" NPT Male Brass Adapter (653-4)
- COXREELS Hose Reel, SH-DEF Reels, 3/4 Inch ID, 1 1/8 Inch OD, 25 ft L (EZ-SH-525-DF-BBX)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 500 psi (D83000 OLS)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 500 psi (5400 OLP)
- COXREELS Hose Reel, T, 3/8 Inch ID, 5/8 Inch OD, 75 ft Hose L, Steel (TSH-N-375)
- COXREELS Combination Air/Water Reel, 1/2 in Hose Dia., 25 ft. Length, 300 psi (C-LPL-425-425)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (SHL-N-525-BBX)
- MACNAUGHT Slow Return Air/Water Hose, 50 ft, Blue (M3D-SSAW5050-H)
- Johndow Industries Hose & Cable Reels