Shop All Spring Return Hose Reels
Johndow Industries
Low Pressure Spring Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi
Mfr # JD-3850
Zoro # G7209006
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Length 50 ft.
- Housing Material Steel
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johndow Industries
- MFR # JD-3850
- Zoro # G7209006
- UPC # 602425105249
- Country of Origin China
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 50 ft. |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Powder Coated |
Housing Material | Steel |
Max. Pressure | 300 psi |
Media - Hose Reels | Air, Oil, Grease |
Mounting | Floor, Wall, Ceiling |
Item | Low Pressure Spring Hose Reel |
Description
Low Pressure Hose Reel, 3/8 In.X50F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 1hp, D/D Blower (3LU91)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing (6205 2RS C3)
- MILTON Pneumatic Breather Vent, 1/2" NPT, PK5 (1088-8)
- GATES MegaCrimp Couplings (4G-2MP)
- STEELMAN Enclosed Spring Pneumatic Hose Reel with 50-Foot 1/2" ID Hose (96839-IND)
- REELCRAFT Hose Assembly, 1" Hose Dia., 10 ft. Length, 300 psi (S600982-10)
- COXREELS 1125-4-100 HAND CRANK HOSE REEL: 1/2IN ID, 100FT CAPACITY LESS HOSE, 3000 PSI (1125-4-100)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 3,250 psi (DP7850 OMP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (RT850-OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (LC800 OLS)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (TSHL-N-4100)
- Johndow Industries Hose & Cable Reels