Shop All Grease Pumps
Johndow Industries
JohnDow Steel Grease System - 400lbs - JDL-55
Mfr # JDL-55
Zoro # G205792363
Free Shipping & Returns
$1,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johndow Industries
- MFR # JDL-55
- Zoro # G205792363
- UPC # 602425105614
- Country of Origin China
- Category Grease Pumps
Description
Johndow steel grease system - 400lb. - jdl-55 johndow jdl-55 steel grease system is made of professional quality and includes all required equipment. this grease system is designed for 400 lb. Grease containers and built for durable and reliable operation. features: powered by 50:1 ratio high pressure pump non-corrosive design for long-term use heavy-duty control handle z-swivel for ease-of-use pressure ratio: 50:1 air inlet pressure: 70 115 psi air inlet connection: 1/4" npt (female) air motor effective diameter: 2.4" (63mm) max pressure: 5600 psi outlet connection: 1/4" npt (male) includes: jdl-3655 50:1 grease pump jd-3567 drum cover jd-3572 follower plate jdh-1014 outlet hose jd-3560 control handle jd-3840z z-swivel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 3 MFD, 440V, Oval (4UHA6)
- BESTORQ Bestorq Timing Belt Model 300L025 - 30 in Outside Length - 0.25 in Top Width (300L025)
- TB WOODS 1-3/8" Fixed Bore 2 Groove Variable Pitch Pulley 6.5" OD (2VP65138)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410411000)
- JOHNDOW INDUSTRIES JohnDow 50:1 Pneumatic Grease Pump 120 Lb - JDL-3650 (JDL-3650)
- LDI INDUSTRIES Precision Metering System, Oil, 4 Feed (PMP540-04)
- WESTWARD Lever Action Drum Pump, 55 gal. (19XH30)
- LINCOLN Grease Pump with Container, 40 lb. (1275)
- WESTWARD Grease Gun Filler Pump, 25 to 50 lb. (5NUD9)
- WESTWARD Grease Gun Filler Pump, 25 or 50 lb. Pail (5NUE0)
- MATRIX MANAGEMENT Prolube 45415 50:1 Ratio Air Operated Grease Pump (GP1/ST/501/N)
- Johndow Industries Grease Pumps