Shop All Grease Pumps
Johndow Industries
JohnDow Steel Grease System - 35lbs - JDL-5
Mfr # JDL-5
Zoro # G105792128
Free Shipping & Returns
$982.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johndow Industries
- MFR # JDL-5
- Zoro # G105792128
- UPC # 602425105584
- Country of Origin China
- Category Grease Pumps
Description
Johndow steel grease system - 35lb. - jdl-5 johndow jdl-5 steel grease system is made of professional quality and includes all required equipment. this steel grease system is designed for 35 lb. Grease containers and built for durable and reliable operation. features: powered by 50:1 ratio high pressure pump non-corrosive design for long-term use heavy-duty control handle z-swivel for ease-of-use pressure ratio: 50:1 air inlet pressure: 70 115 psi air inlet connection: 1/4" npt (female) air motor effective diameter: 2.4" (63mm) max pressure: 5600 psi outlet connection: 1/4" npt (male) includes: jdl-3640 50:1 grease pump jd-3565 drum cover jd-3570 follower plate jdh-1014 outlet hose jd-3560 control handle jd-3840z z-swivel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/4 HP, 63 Frame, 230/460V AC Voltage, 1,700 Nameplate RPM (063T17FH5326)
- WESTWARD Needle Nose Adapter, Narrow (13X057)
- INGERSOLL-RAND Filter Element, Ingersoll Rand (32170979)
- TRITAN Bushed Roller Chain Sprocket (4016 X 3/4)
- JOHNDOW INDUSTRIES JohnDow 50:1 Pneumatic Grease Pump 120 Lb - JDL-3650 (JDL-3650)
- MACNAUGHT Air Operated 50:1 Grease Pump for 120lb./16 Gal. Containers (P6TR)
- MATRIX MANAGEMENT Prolube 45415 50:1 Ratio Air Operated Grease Pump (GP1/ST/501/N)
- LINCOLN Grease Gun Filler Pump, 25 to 50 lb. (1296)
- URREA Foot operated grease pump 22lb (23623)
- LINCOLN LUBRICATION Lincoln Grease Gun Filler Pump (1296)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 75:1 (2004)
- Johndow Industries Grease Pumps