Shop All Grease Pumps
Johndow Industries
JohnDow Steel 50:1 Pneumatic Grease Pump - 400 lbs - JDL-3655
Mfr # JDL-3655
Zoro # G905792236
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johndow Industries
- MFR # JDL-3655
- Zoro # G905792236
- UPC # 602425105645
- Country of Origin China
- Category Grease Pumps
Description
Johndow steel 50:1 pneumatic grease pump - 400 lb. - jdl-3655 johndown steel 50:1 pneumatic grease pump- jdl-3655 is a replacement grease pump designed for model jdl-55.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 306 ECP)
- YORK 1/4HP 208/230V 850RPM CWLE (S1-024-36240-000)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.125 Rod. (297093)
- PIX V-Belt, Cogged 5/8 X 53 (5VX530)
- JOHNDOW INDUSTRIES JohnDow 50:1 Pneumatic Grease Pump 120 Lb - JDL-3650 (JDL-3650)
- LINCOLN Portable Grease Pump, 25 to 50 lb., 50:1 (989)
- LINCOLN Standard Drum Cover, 55 Gallons Capacity (81412)
- WESTWARD Grease Pump System, 120 lb./16 gal, 50:1 (29FX03)
- LINCOLN INDUSTRIAL 120 lbs Heavy-Duty Air Operated Grease Pump (LNI-917)
- GROZ Grease Pump, Foot Operated (44255)
- WESTWARD Grease Gun Filler Pump, 25 or 50 lb. Pail (5NUE0)
- Johndow Industries Grease Pumps