Shop All Grease Pumps
Johndow Industries
JohnDow Steel 50:1 Pneumatic Grease Pump - 35 lbs - JDL-3640
Mfr # JDL-3640
Zoro # G105792265
product price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johndow Industries
- MFR # JDL-3640
- Zoro # G105792265
- UPC # 602425105621
- Country of Origin China
- Category Grease Pumps
Description
Johndow steel 50:1 pneumatic grease pump - 35 lb. - jdl-3640 johndown steel 50:1 pneumatic grease pump- jdl-3640 is a replacement grease pump designed for the jdl-5 model.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-225 sst)
- DIXON Industrial Male Plug, Steel, 1/4" (DCP21)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 46" (A46)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC (CAT77S-012-D)
- JOHNDOW INDUSTRIES JohnDow 50:1 Pneumatic Grease Pump 120 Lb - JDL-3650 (JDL-3650)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 75:1 (2004)
- LINCOLN Fluid Transfer Pump, Polyethylene, 3/8" Inlet (MV7241)
- LINCOLN LUBRICATION Vslue Series 40:1 Single Acting Grease Pump for 25-50 lb. Pail (4489)
- LINCOLN Universal Follower, HD, 5 Gallon Cap (84775)
- LINCOLN LUBRICATION Heavy Duty Grease Pump for 25-50 lb. Drum (989)
- ARO Grease Pump System, 35 lb./5 gal., 50:1 (LP3001-1)
- Johndow Industries Grease Pumps