Johndow Industries

JohnDow 18 Gallon Self-Evacuating Oil Drain - JDI-18DC


product price: $503.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Johndow 18 gallon self-evacuating oil drain - jdi-18dc the 18 gallon self-evacuating portable oil drain is a industry designed quality, mid-sized, economical product. The new drain is equipped with "auto check", a user friendly feature found only on johndow self-evacuating oil drains. It eliminates the confusing procedure of opening and closing manual ball valves with its automatic pressure valve located at the bottom of the down tube and makes emptying the drain extremely cleaner, easier and more automatic. features include: auto-check technology for easy and automatic drain evacuation 18-gallon steel tank 6' discharge hose pressure relief safety valve osha friendly labeling reinforced 16" deep drawn "centered" funnel 4-caster design providing superior stability and mobility oil and chemical resistant 3" casters for longer life height adjustable from 36-1/2" to 92" weight - 42 lbs. the pressure relief safety valve provides added safety by keeping the tank from over-pressurizing. When the optimum evacuation is reached in the tank, the safety valve will relieve any excess pressure. The four 3' swivel casters make for easy movement and positioning under a vehicle. The 16" deep drawn funnel is easier to position to catch every drop of oil.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.