Shop All Grease Pumps
Johndow Industries
JohnDow 120 lb. Grease System with Base - JDL-16C
Mfr # JDL-16C
Zoro # G605792338
Free Shipping & Returns
$1,113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johndow Industries
- MFR # JDL-16C
- Zoro # G605792338
- UPC # 602425105607
- Country of Origin China
- Category Grease Pumps
Description
Johndow 120 lb. Grease system with base- jdl-16c this john dow air-operated grease delivery system is a complete fluid transfer pump designed for 120 lb. Grease containers. The grease system includes all required equipment for efficiently transferring grease. This 50:1 ratio high-pressure system includes a pump, drum cover, follower plate, 8 ft. Rubber outlet hose, a z-swivel for ease-of use, and a castor base. Enjoy the benefits of long-term use provided by the non-corrosive design of a john dow air-operated grease delivery system. features : heavy-duty control handle air inlet pressure of 70 to 115 psi air inlet connection is 1/4 in. Npt (female) air motor effective diameter is 2.40 in. (63mm) max pressure of 5,600 psi outlet connection is 1/4 in. Npt (male)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6209 2Z/C3, Single Row Ball Bearings (6209 2Z/C3)
- TSUBAKI Sprocket , 60 Chain Size, 3/4 Bore Dia., 21 # of Teeth (60B21)
- BESTORQ Bestorq Timing Belt Model 112XL050 - 11.2 in Outside Length - 0.5 in Top Width (112XL050)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (SF-24)
- JOHNDOW INDUSTRIES JohnDow 50:1 Pneumatic Grease Pump 120 Lb - JDL-3650 (JDL-3650)
- WESTWARD Grease Gun Filler Pump, 25 or 50 lb. Pail (5NUE0)
- WESTWARD Grease Pump, 11 lb. (29FW96)
- WESTWARD Grease Pump System, 35 lb./5 gal, 50:1 (29FX02)
- MACNAUGHT Air Operated 50:1 Grease Pump for 35 lb./5 Gal. Containers (P3TR)
- LINCOLN Liquid Transfer Pump, Manual (1326)
- LINCOLN INDUSTRIAL 120 lbs Heavy-Duty Air Operated Grease Pump (LNI-917)
- Johndow Industries Grease Pumps