Shop All Grease Pumps
Johndow Industries
JohnDow 120 lb. Grease System - JDL-16
Mfr # JDL-16
Zoro # G005792235
product price: $785.19
/ea
Free Shipping & Returns
$785.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johndow Industries
- MFR # JDL-16
- Zoro # G005792235
- UPC # 602425105591
- Country of Origin China
- Category Grease Pumps
Description
Johndow 120 lb. Grease system- jdl-16 this john dow air-operated grease delivery system is a complete fluid transfer pump designed for 120 lb. Grease containers. The grease system includes all required equipment for efficiently transferring grease. This 50:1 ratio high-pressure system includes a pump, drum cover, follower plate, 8 ft. Rubber outlet hose, and a z-swivel for ease-of use. Enjoy the benefits of long-term use provided by the non-corrosive design of a john dow air-operated grease delivery system. features : heavy-duty control handle air inlet pressure of 70 to 115 psi air inlet connection is 1/4 in. Npt (female) air motor effective diameter is 2.40 in. (63mm) max pressure of 5,600 psi outlet connection is 1/4 in. Npt (male)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Cylindrical Roller Thrust BRG, Bore 45mm (81109-TV)
- CONTROL DEVICES Valve, Relief, 3/4 In (VR75-100)
- FESTO Plug Socket With Cable KMV-1-24-10-LED (KMV-1-24-10-LED)
- MARTIN SPROCKET & GEAR Cplg Quadra-Flex Sleeve, 11 N (11 N)
- JOHNDOW INDUSTRIES JohnDow 50:1 Pneumatic Grease Pump 120 Lb - JDL-3650 (JDL-3650)
- WESTWARD Rotary Drum Pump, Oil, Output 8.5 oz (5NUD6)
- MACNAUGHT Air Operated 50:1 Grease Pump for 35 lb./5 Gal. Containers (P3TR)
- WESTWARD Grease Pump, 25 to 50 lb. Containers, 50:1 (3APE8)
- WESTWARD Grease Pump System, 110 lb, 50:1 (45CT59)
- LINCOLN Fluid Transfer Pump, Polyethylene, 3/8" Inlet (MV7241)
- LINCOLN LUBRICATION Lincoln Grease Gun Filler Pump (1296)
- Johndow Industries Grease Pumps