Shop All Diesel Fuel Filter Carts
Johndow Industries
Fuel Station, For Gasoline, 12" W, Steel
Mfr # JDI-FST15
Zoro # G3945555
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 1/8 in
- Hose Length 10 ft
- Color Red
- Used For Gasoline
- Length 38 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johndow Industries
- MFR # JDI-FST15
- Zoro # G3945555
- UPC # 602425686403
- Country of Origin China
- Category Diesel Fuel Filter Carts
Dimensions
Width | 11 1/8 in |
Hose Length | 10 ft |
Length | 38 1/4 in |
Height | 15 7/8 in |
Hose Outside Dia. | 0.75 in |
Hose Outside Diameter | 0.75 in |
Discharge Hose Length | 10 ft |
Details
Item | Fuel Station |
Color | Red |
Used For | Gasoline |
Includes | Ground Wire, Hose, Squeeze Handle Dispenser |
Capacity | 15 gal |
Material | Steel |
Standards | DOT Requirements, UN Requirements |
Dispensing Mechanism | Gravity-Fed |
Product Type | Fuel Station |
Tank Material | Steel |
Compatible Fuel | Gasoline |
Description
Fuel Station, Capacity 15 gal, Compatible Fuel Gasoline, Color Red, Tank Material Steel, Dispensing Mechanism Gravity-Fed, Discharge Hose Length 10 ft, Height 15 7/8 in, Hose Outside Diameter 0.75 in, Includes Ground Wire, Hose, Squeeze Handle Dispenser, Length 38 1/4 in, Product Type Fuel Station, Standards DOT Requirements, UN Requirements, Width 11 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS Ford E-150 08-13 Pin/Key Clip, H15258 (H15258)
- ROBALON Snow Thrower Skid Shoe, Composite, Replaces John Deere AM128336 (A151BSR)
- VELVAC Rear Crossview Mirror (716906)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 2 Oz, PK25 (TALZ-020)
- JOHNDOW INDUSTRIES Gas & Go Polyethylene 25-Gal Fuel Cart Diesel Caddy - UN/DOT & Transport CA Approved, GG-25PFC-D (GG-25PFC-D)
- STANDARD IGNITION Diesel Particulate Filter Pressure Sen, Dps101 (DPS101)
- MOTORCRAFT Motorcraft F-150 Diesel Filter Kit Motorcraft Fltr, Fd4627 (FD4627)
- Johndow Industries Diesel Fuel Filter Carts