Shop All Fuel Transfer Pumps
Johndow Industries
Fuel Caddy, 30 gal, Diesel, Yellow, Steel
Mfr # HGC-30-D
Zoro # G211248663
product price: $695.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Caddy
- Capacity 30 gal
- Color Yellow
- Compatible Fuel Diesel
- Discharge Hose Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johndow Industries
- MFR # HGC-30-D
- Zoro # G211248663
- UPC # 602425688513
- Country of Origin China
- Category Fuel Transfer Pumps
Dimensions
Discharge Hose Length | 8 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Diesel Caddy Steel 30-Gal. |
Product Type | Caddy |
Capacity | 30 gal |
Color | Yellow |
Compatible Fuel | Diesel |
Tank Material | Steel |
Dispensing Mechanism | Two-Way Rotary Pump |
Description
Diesel Caddy Steel 30-Gal., Capacity 30 gal, Compatible Fuel Diesel, Color Yellow, Tank Material Steel, Dispensing Mechanism Two-Way Rotary Pump, Discharge Hose Length 8 ft, Product Type Caddy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Hot Water Circulating Pump, 1/150 hp, 100 to 240, 1 Phase, Union Connection (E1-BCUFNRNW-01)
- PULSATRON Metering Pump 120 Gallons Per Day 100 PSI with 4-20mA Control (LPH6MA-VTC3-XXX)
- DAYTON Hot Oil Cooking Pump, 1/2 HP, 115/230V (6DHJ0)
- DAYTON 1/2 HP 1-1/2" F Submersible Sump Pump 120V AC Vertical (3BB71)
- JOHNDOW INDUSTRIES Fuel Caddy, 30 gal, Diesel, Yellow, Steel (FC-P30-UL-D)
- JOHNDOW INDUSTRIES Fuel Caddy, 25 gal, Diesel, Yellow, HDPE (FC-25PFC-D)
- JOHNDOW INDUSTRIES Fuel Caddy, 25 gal, Diesel, Yellow, Steel (FC-25DC)
- JOHNDOW INDUSTRIES Two Way Fuel Filter, JDI-FF25 (JDI-FF25)
- K-TOOL INTERNATIONAL Air Operated Transfer Pump (KTIXD72200)
- K-TOOL INTERNATIONAL Battery Operated Transfer Pump (KTIXD72201)
- DAYTON Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/7 HP, Aluminum, 1 in Inlet (12F724)
- Johndow Industries Fuel Transfer Pumps