Shop All Fuel Transfer Pumps
Johndow Industries
Fuel Caddy, 25 gal, Diesel, Yellow, Steel
Mfr # FC-25DC
Zoro # G011248702
product price: $695.99
/ea
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 in
- Standards OSHA, UL Listed
- Tank Material Steel
- Height 46 in
- Product Type Caddy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johndow Industries
- MFR # FC-25DC
- Zoro # G011248702
- UPC # 602425687684
- Country of Origin China
- Category Fuel Transfer Pumps
Dimensions
Length | 13 in |
Height | 46 in |
Width | 21 in |
Wheel Diameter | 8 in |
Discharge Hose Length | 8 ft |
Details
Item | Steel Diesel Caddy 25-Gal. |
Standards | OSHA, UL Listed |
Tank Material | Steel |
Product Type | Caddy |
Compatible Fuel | Diesel |
Capacity | 25 gal |
Hose Material | PVC |
Dispensing Mechanism | Two-Way Rotary Pump |
Color | Yellow |
Description
Steel Diesel Caddy 25-Gal., Capacity 25 gal, Compatible Fuel Diesel, Color Yellow, Tank Material Steel, Dispensing Mechanism Two-Way Rotary Pump, Discharge Hose Length 8 ft, Height 46 in, Hose Material PVC, Length 13 in, Product Type Caddy, Standards OSHA, UL Listed, Wheel Diameter 8 in, Width 21 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2 HP 3" Manual Submersible Sewage Pump 240V (4LE18)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, 45 GPM 220 Degrees F (S1FB1I2TANS000.)
- PULSATRON Pump Keep on Pumping Repair Kit VTC1 (K3VTC1)
- GRAYMILLS Pump Assembly, 1ph (IMV25-E)
- JOHNDOW INDUSTRIES Fuel Caddy, 30 gal, Diesel, Yellow, Steel (HGC-30-D)
- JOHNDOW INDUSTRIES Fuel Caddy, 30 gal, Diesel, Yellow, Steel (FC-P30-UL-D)
- JOHNDOW INDUSTRIES Two Way Fuel Filter, JDI-FF25 (JDI-FF25)
- JOHNDOW INDUSTRIES Fuel Caddy, 30 gal, Diesel, Yellow, Steel (FC-P30A-UL-D)
- WAYNE TRNSFER PUMP 1/10HP 120V (PC2)
- PIUSI USA Diesel Meter, K600, 3 2.5-26.5 gpm, 1" Npt, 2.64 to 26.4 Max. Flow Rate , Aluminum, 1" NPT Inlet (F00496A40)
- FILL-RITE Fuel Transfer Pump, 120V AC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet (NX25-120NF-AA)
- Johndow Industries Fuel Transfer Pumps